Print…

Safety knife, SECUPRO LEWIS

Fornecedor: Martor
233-0190EA 55.3 EUR
MARO710000.02
Safety knife, SECUPRO LEWIS
Steel blade, plastic handle.

  • User can choose between two cutting depths (5,5 mm or 16 mm)
  • Blade changer at the bottom of the handle facilitates blade exchange and functions as a "storage room" for the replacement blade
  • Blade with two cutting edges: Increases the usage time of a single blade and ensures constant high cutting quality
  • Ergonomic shape, can be used by left and right handers

The trapezoid blade of this cutter doesn't retract upon exiting the cutting material. Instead, a protective cap falls down in front of the blade, reliably shielding the user from any sharpness − even if the slider is pressed down. The knife is ideal for cutting cardboard, foil, plastic strapping band, tape, textiles and coated or laminated film.

Certificações: TÜV tested
Encomendar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR